Menu Search
EATON #F1S03CX

Disconnect Operating, F Frame Breaker, NEMA 4X

SKU # 78211434149 Manufacturer Series: Flex Shaft
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4X
Handle/​Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left or Right
For Breaker Type: F Frame Breaker
Handle to Device Connection: Flexible Shaft
Shaft Length: 36 in.
Door Hardware Series: DH