Menu Search
EATON #SHR00N12

Selector Handle, NEMA 3R, 12, Door Mount, Red, 30-100 Amp

SKU # 78668540354
RoHS Compliant
Type: Rotary Disconnect Switch
Used On: R5 Series Frame A, B and R9 Series Frame C Non Fusible Disconnect Switches
Switch Size: 30-100 Amp
NEMA: 3R, 12
Mounting: Door
Color: Red

Disconnect Switch Handles: Type - Rotary Disconnect Switch; Used On - R5 Series Frame A, B and R9 Series Frame C Non Fusible Disconnect Switches; Switch Size - 30-100 Amp; NEMA - 3R, 12; Mounting - Door; Color - Red; Additional Information - Handle Size: SH00

Additional Info: Handle Size: SH00