Menu Search
SIGNIFY #1078

Lytecaster Recessed Downlight Trim, LED, 5" Round, White/White

SKU # 78419712071
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 5 in. Round
Trim Style: Cone
Trim/​Ring Finish: White/White
Application: Wet Location

Downlighting LED Light Trims: Type - Recessed Downlight Trim; Lamp - LED; Nominal Aperture - 5" Round; Trim Style - Cone; Trim/Ring Finish - White/White; Application - Wet Location; Additional Information - Economy Lexan Dish; Manufacturer Series - Lytecaster

Additional Info: Economy Lexan Dish