Menu Search
REX MANUFACTURING #BA15JMZ

Standard Isolation Transformer, 15 KVA, 600V Primary, 208Y/120V Secondary, 3 Ph, NEMA 3R

SKU # 62575698999
Type: Standard Isolation Transformer
KVA: 15 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120V
Phase: 3
Temperature Rise: 130 deg C
Taps: (2) FCAN x (2) FCBN
Winding: Aluminum
Construction: Ventilated
Enclosure Rating: NEMA 3R
Dimensions: HxWxD: 21 x 22.5 x 16 in.
Weight: 215 lb. (97kg)

Drive Isolation Transformers: Type - Standard Isolation Transformer; KVA - 15 KVA; Volts, Primary - 600V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Temperature Rise - 130 deg C; Taps - (2) FCAN x (2) FCBN; Winding - AL Winding; Type/Construction - Ventilated; Enclosure Rating - NEMA 3R; HxWxD - 21.00x22.50x16.00 in.; Weight - 215lb (97.0kg); Additional Information - Floor Mount, Dry Type, ANN Self Cooled, Efficiency: 97.0 Percent

Additional Info: Floor Mount, Dry Type, ANN Self Cooled, Efficiency: 97.0 Percent