Menu Search
CANSTRUT #ABW18DO

Cable Tray Drop Out, 18 in. W x 0.064 in. D Tray, Aluminum

SKU # 62649027179 Manufacturer Series: ABW
RoHS Compliant
Type: Ladder Tray Cable Drop Out
Tray Width: 18 in.
Tray Depth: 0.064 in.
Material: Aluminum

Drop Out Cable Trays: Type - Ladder Tray Cable Drop Out; Tray Width - 18 in.; Tray Depth - 0.064 in.; Material - Aluminum; Additional Information - Standard Radius: 4 in.; Manufacturer Series - ABW

Additional Info: Standard Radius: 4 in.