Menu Search
ROYAL PIPE #45B35X36

Duct Sweep Bend, 3.5 in., 45-deg Bend, 36 in. Radius

SKU # 77255541452
Type: Duct Sweep Bend, Long
Material: PVC
Installation: Direct Burial or Concrete Encasement or Masonry
Schedule: DB2/ES2
Bend Degree: 45-deg
Radius: 36.00 in.
Trade Size: 3.50 in.
End: Belled