Menu Search
BELDEN #AX100793

Panel, Horizontal Cable Management Channel; 1 Rack Unit

SKU # 61158901790
Type: Horizontal Cable Management Channel
Height: 1.75 in.
Width: 19 in.
Depth: 2.5 in.
Rack Units: 1 U
Access: Holes - Top and Bottom, Open Front
Material: Steel
Color: Black
Mounting: Rack or Cabinet