Menu Search
ELECTRON METAL #HCMSTD-190403-BK

Panel, Horizontal Cable Management Duct; HxWxD: 7.5 x 19 x 3 in.

SKU # 69982810601
Type: Horizontal Cable Management Duct
Height: 7.5 in.
Width: 19 in.
Depth: 3 in.
Rack Units: 4 U
Access: Holes - Top, Bottom and Rear
Cover Type: Front Cover, Hinged
Material: Steel
Color: Black
Mounting: Rack or Cabinet