Specifications
Type:
Horizontal Cable Management Double Duct
Height:
3.5 in.
Width:
19 in.
Depth:
13.1 in.
Rack Units:
2 U
Access:
Slotted Wall - Top and Bottom
Cover Type:
Front & Rear Covers, Hinged
Color:
Black
Mounting:
Rack or Cabinet
Description
Additional Info: Construction: 5.50 in. Deep Front w/Slotted Fingers, Rear Section Utilizes D-Rings