Menu Search
ABB INSTALLATION PRODUCTS #TYD15X2NPG6

Ty-Duct® Wiring Duct, Narrow Slot; PVC; Gray; 1.5 x 2 in.

SKU # 78621009199
RoHS Compliant
View more versions of this product
Trade Size: 1.5 x 2 in.
Color: Gray
Nominal Width: 1.75 in.
Nominal Height: 2.1 in.
Cover Part Number: TYD15CPG6
Flammability Rating: UL 94V-0
Listings: UL Recognised, CSA Certified, CE Marked
Type: Wiring Duct
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush, Non-Slip
Mounting: Mounting Holes
Temperature Rating - max: 140°F (60°C)
Installation: V-Shaped Slot Lead-In
Length: 6 ft.