Menu Search
LEGRAND - PASS & SEYMOUR #IG26262-HGW

Receptacle, Decorator Duplex; NEMA 5-15R; 15A; White

SKU # 78500724288 Manufacturer Series: IG26262-HG
Type: Decorator Duplex
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA Configuration: 5-15R
Color: White
Application Grade: Hospital, Heavy Duty
Wiring Method: Back and Side

Additional Info: 0.83 in. D x 3.28 in. H x 1.32 in. W