Menu Search
LEGRAND - PASS & SEYMOUR #5262-AI

Receptacle, Duplex; 2 Pole; 3 Wire; 15A; Ivory

SKU # 78500752805
Type: Duplex, Standard
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Color: Ivory
Application Grade: Industrial
Wiring Method: Back & Side