Menu Search
LEGRAND - PASS & SEYMOUR #8301-GRY

Receptacle, Single; 2 Pole; 3 Wire; 20A; Gray

SKU # 78500783038 Manufacturer Series: 8301
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Gray
Grade: Hospital
Wiring: Back and Side
Material: Nylon Face, PVC Body

These single receptacles feature durable, triple-wipe, single-piece brass contacts and heavy-gauge steel straps, plated for enhanced corrosion resistance. Strap locks into the receptacle body to prevent pull-outs, and each features a ground clip for automatic ground connection to metal boxes. Screw-pressure-plate back wiring speeds installation and enables optional side wiring.

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C