Menu Search
MISC- ADVANCED PRODUCTS #BU21APN

Battery and Test Spring Clip Steel

SKU # 62027195293 Manufacturer Series: 21
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spring Clip
Application/​Style: Battery and Test
Rating: 50A
Clip Length: 4.1 in.
Jaw Opening: 1.06"
Jaw Length: 0.78"
Material: Steel
Insulated/​Non-Insulated: Non-Insulated
Cable Connection: Screw or Crimp

Electrical Terminal Clips: Type - Spring Clip; Application/Style - Battery and Test; Rating - 50A; Clip Length - 4.10" L; Jaw Opening - 1.06"; Jaw Length - 0.78"; Material - Steel; Insulated/Non-Insulated - Non-Insulated; Cable Connection - Screw or Crimp; Manufacturer Series - 21