The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
EATON #QC123PL

Quicklag Type C Breaker Handle Lock Padlockable -

SKU # 78667997107
Type: Breaker Handle Lock
Breaker Type: Quicklag Type C
Number of Handles: 1-3
Locking Provision: Padlockable

Breaker Handle Locks: Type - Breaker Handle Lock; Breaker Type - Quicklag Type C; Number of Handles - 1-3; Locking Provision - Padlockable