Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - K-Frame; Breaker Maximum Amps - 350A; Lug Quantity - 1; Terminal Material - Aluminum; Conductor Quantity - 1; Conductor AWG Min - 250; Conductor AWG Max - 500; Conductor Material - CU/AL