Menu Search
EATON #TA602LD

L-Frame Circuit Breaker Line/Load Lug -

SKU # 78667985206
Type: Circuit Breaker Line/Load Lug
Breaker Type: L-Frame
Breaker Maximum Amps: 500A
Lug Quantity: 1
Terminal Material: Aluminum
Conductor Quantity: 2
Conductor AWG Min: 250
Conductor AWG Max: 350
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - L-Frame; Breaker Maximum Amps - 500A; Lug Quantity - 1; Terminal Material - Aluminum; Conductor Quantity - 2; Conductor AWG Min - 250; Conductor AWG Max - 350; Conductor Material - CU/AL