Menu Search
EATON #TA1600RD

R-Frame Circuit Breaker Line/Load Lug -

SKU # 78667942055
Type: Circuit Breaker Line/Load Lug
Breaker Type: R-Frame
Breaker Maximum Amps: 1600A
Lug Quantity: 1
Terminal Material: Aluminum
Conductor Quantity: 4
Conductor AWG Min: 500
Conductor AWG Max: 1000
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - R-Frame; Breaker Maximum Amps - 1600A; Lug Quantity - 1; Terminal Material - Aluminum; Conductor Quantity - 4; Conductor AWG Min - 500; Conductor AWG Max - 1000; Conductor Material - CU/AL