Menu Search
SQUARE D BY SCHNEIDER #QOB150

Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 50A

SKU # 78590141680 Manufacturer Series: QOB
View more versions of this product
Amps: 50A
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.5 x 0.75 x 2.92 in. (89 x 18 x 74mm)