Menu Search
EATON #CDG323NGB

Switch, Single Throw; General Duty Safety; 3 Pole; 4 Wire; 100A

SKU # 62103707194
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class R
Rating - Volts AC: 240
Number of Poles: 3P
Number of Wires: 4
Rating - Amps: 100
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel