Menu Search
RACK-A-TIERS MFG #VPU.SS

Rack-A-Tiers Pop-Up Box, 4.88 in. L x 4.75 in. W x 3.32 in. D

SKU # 62591232042 Manufacturer Series: Series VPU
Type: Countertop Pop-Up Box
Cover/​Trim Material: Stainless Steel
Floor Type: Wood
Device Capacity: Single Power/USB
Depth: 3.32 in.
Width: 4.75 in.
Length: 4.88 in.
Entry: Knockouts

RMI VPU.SS POPUP 20A GFCI 120V SS