Menu Search
NVENT HOFFMAN #PPC1886

Modular Enclosure, 800mm W x 1800mm H x 600mm D, Steel

SKU # 78351098840 Manufacturer Series: P20PC
RoHS Compliant
Type: Assembled Modular Enclosure
Nominal Height: 1800mm
Nominal Width: 800mm
Nominal Depth: 600mm
Material: Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Enclosure Rating: NEMA 12
Door: (2) Front, (1) Back

ProLine-PC Modular Enclosures are ideal for applications that require housing standard PCs and keyboards. A modular system, these enclosures provide multiple configuration possibilitiessimply add components to the frame to create a single enclosure, or gang multiple enclosures for larger or more complex applications.