Menu Search
NVENT HOFFMAN #P2B166HF

Plinth Base, 600mm W x 600mm D Frame, 16 ga Steel

SKU # 78351030942 Manufacturer Series: P40
Type: EMC Fully Sealed Plinth Base
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxDxH: 565 x 599 x 100mm
WxDxH - Imperial: WxDxH: 22.2 x 23.6 x 3.94 in.
Material: 16 Gauge Steel
Material Finish: Plated, RAL 9005 Textured Black Polyester Powder Painted

No need to use a gland plate in the base of the enclosure with the Fully-Sealed Plinth Base (100mm Solid Base), which includes fully-sealed gland plates on the sides. Solid bases can easily be joined, for convenient cable management in joined/ganged enclosures while maintaining Type 12 environmental rating.