Menu Search
NVENT HOFFMAN #P2DA2010

Side Door Adapter, 2000 x 1000mm, 1983mm H x 1004mm W

SKU # 78351031246 Manufacturer Series: P40
Type: Side Door Adapter
Application: Mount Accessories to Door
Fits Door Size: 2000 x 1000mm
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Size: HxW: 1983 x 1004mm

ProLine G2 Side Door Adapters allow the mounting of a standard door to the side of the enclosure. When mounted to the enclosure, they maintain enclosure environmental integrity.