Menu Search
NVENT HOFFMAN #P2D88

Solid Door, 800mm W x 800mm H Frame, 14 ga Mild Steel

SKU # 78351031393 Manufacturer Series: P40
Type: Single Solid Door
Material: 14 ga Mild Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 800mm
Fits Nominal Frame Width: 800mm
HxW - Metric: 783 x 798mm
HxW - Imperial: HxW: 30.8 x 31.4 in.
Door Latching: 3 Point Smooth Glide
Door Handle: Key Lock

ProLineā„¢ G2 solid doors (single or overlapping double) feature a solid swing and a high load capacity. The smooth glide latching system is made from quality components and incorporates an innovative timed latch action ensuring a solid door seal with a low