Menu Search
NVENT HOFFMAN #PF1466HF

Frame, 600mm W x 1400mm H x 600mm D Nominal, Steel, 28U

SKU # 78351010049 Manufacturer Series: ProLine P20EM
RoHS Compliant
Type: EMC Frame
Material: Steel
Material Finish: Painted
Nominal Height: 1400mm
Nominal Width: 600mm
Nominal Depth: 600mm
Construction: Welded
Rack Spaces: 28U
Max Subpanel Size - Metric: 1285 x 530mm
Max Subpanel Size - Imperial: 50.59 x 20.87 in.
HxWxD - Metric: 1400 x 600 x 600mm
HxWxD - Imperial: 55.12 x 23.62 x 23.62 in.

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.