Menu Search
NVENT HOFFMAN #P2PP58G

Partial Subpanel, 800mm W x 500mm H, 12 ga Mild Steel

SKU # 78351033552 Manufacturer Series: P40
Type: Partial Subpanel
Mounting Position: Front or Rear
Mounting Provisions: Flanges for Grid Strap
Fits Nominal Frame Height: 500mm
Fits Nominal Frame Width: 800mm
HxW - Metric: HxW: 514 x 726mm
HxW - Imperial: HxW: 20.22 x 28.58 in.
Material: 12 ga Mild Steel
Material Finish: Galvanized, Conductive

Partial Subpanels can be used on the sides of a modular enclosure or placed at any depth in 25-mm increments.