Menu Search
ABB INSTALLATION PRODUCTS #58371-1/2

Thomas and BettsĀ® Steel Utility Outlet Box 2-1/8 in.

SKU # 78599117950
Type: Utility Outlet Box
Material: Steel
Number of Gangs: 1
Height: 4 in.
Width: 2-1/8 in.
Depth: 2-1/8 in.
Capacity - cu-in: 14.5
Knockouts/​Sides-Ends-Bottom: (6)1/2"-(2)1/2"-(2)1/2"