Menu Search
LEGRAND - PASS & SEYMOUR #3726-SC

Weatherproof Device Box Cover (1) GFCI/Decorator Recept Thermoplastic

SKU # 78500777172 Manufacturer Series: 3726
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Thermoplastic
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single