Menu Search
LEGRAND - PASS & SEYMOUR #CA82G

Cover, Weatherproof, 2 Gang, Vertical, Zn

SKU # 78500728456
RoHS Compliant
Type: Weatherproof Double Duplex Cover
Number of Gangs: 2
Material: Cast Zinc
Color: Gray
Mounting: Vertical