Menu Search
LEGRAND - PASS & SEYMOUR #WPBD43

Weatherproof Device Box, 1 Gang, 3 Hub, Die Cast Aluminum, Gray

SKU # 78500711602
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 3
Hub Size: 1 in.
Hub Placement: (1) Each End (1) Back
Depth: 2.75 in.
Capacity - cu-in: 23
Material: Die-cast Aluminum
Color: Gray
Mounting: Knockouts/Lugs

Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 1; Number of Hubs - 3; Hub Size - in - 1.00; Hub Placement - (1) Each End (1) Back; Depth - in - 2.75; Capacity - cu-in - 23.0; Material - Die Cast Aluminum; Color - Gray; Mounting - Knockouts/Lugs