Menu Search
LEGRAND - PASS & SEYMOUR #WPBD352

Weatherproof Device Box, 2 Gang, 5 Hub, Die Cast Aluminum, Gray

SKU # 78500711601
Type: Weatherproof Device Box
Gangs: 2
Number of Hubs: 5
Hub Size: 0.75 in.
Hub Placement: (2) Each End (1) Back
Depth: 2.72 in.
Capacity - cu-in: 37
Material: Die-cast Aluminum
Color: Gray
Mounting: Knockouts/Lugs

Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 2; Number of Hubs - 5; Hub Size - in - 0.75; Hub Placement - (2) Each End (1) Back; Depth - in - 2.72; Capacity - cu-in - 37.0; Material - Die Cast Aluminum; Color - Gray; Mounting - Knockouts/Lugs