Menu Search
INTERMATIC #WP7200G

Weatherproof Cover, Low-Profile Expandable In-Use; 2 Gangs; Vertical; Gray

SKU # 07827514993
RoHS Compliant
Cover Type: Low-Profile Expandable In-Use Weatherproof Cover
Gangs: 2
Configuration: Extra Duty
Lid Type: Vertical Hinge
Mounting: Surface
Material: UV Stabilized Polycarbonate
Finish: Gray
Height: 5.5 in.
Width: 5.6 in.
Depth: 2.125 in.

Low profile in-use covers are easy to install and include a gasket, mounting screws, base and cover assembly and inserts for a variety of applications.