Menu Search
PASS & SEYMOUR #AF202DFW

AFCI Receptacle, 20A, 125V, 2P, White

SKU # 42098499999
Type: AFCI Receptacle
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 2
Color: White
Wiring: Back
Dimensions: 4.20 in. H x 1.73 in. W x 1.36 in. D
Material: Thermoplastic
Wallplate: Not Included

PSS AF202DFW ARC FAULT RECEPTACLE