Menu Search
LEGRAND - PASS & SEYMOUR #8301-W

Receptacle, Single; 125V AC; 20A; Hospital Grade; White

SKU # 78500783041
Type: Single, Standard
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Color: White
Application Grade: Hospital
Wiring Method: Back & Side