Menu Search
LEVITON #GFNT1-I

SmartlockPro Slim GFCI Receptacle, 15A, 5-15R, 2P, 3W, 125VAC, Ivory

SKU # 07847771254
Type: Self-Test GFCI Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Ivory
Grade: Residential, Commercial, Specification
Wiring: Back and Side

LEV GFNT1-I 15A-125V-RECEPTACLE