Menu Search
LEVITON #GFTR2-W

SmartlockPro Slim GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, White

SKU # 07847749736
Type: Self-Test Ground Fault Duplex, Tamper-Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: White
Grade: Residential, Commercial, Specification
Wiring: Back and Side

LEV GFTR2-W 20A-RECEPTACLE