Menu Search
HAMMOND MANUFACTURING #298G3

Adaptor Plug, Plastic, Straight Blade

SKU # 62398040711 Manufacturer Series: 298G
RoHS Compliant
Type: Plug Adapter
Male End Type: Straight Blade
Material: Plastic

Plug Adapters: Type - Plug Adapter; Male End Type - Straight Blade; Material - Plastic; Additional Information - Grounded Plug Type: British; Manufacturer Series - 298G

Additional Info: Grounded Plug Type: British