Menu Search
HUBBELL #5969BY

Hubbell Wiring Device-Kellems Straight Blade Connector, 125V, 15A, 2P, 3W

SKU # 42097099998
Connector Type: Straight Blade Connector
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Material: Thermoplastic
Color: Yellow
Grade: Industrial/Commercial

HBY 5969BY 2P3W 15A 125V YEL CONN