Menu Search
HUBBELL #HBL5969VY

Straight Blade Connector Yellow 15A 125V 2P

SKU # 78358501310 Manufacturer Series: Valise
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cord Diameter: 0.220 - 0.660
Material: Nylon
Color: Yellow

Additional Info: Hinged Body