Menu Search
LEVITON #5374

Single, 50A, 250V, 2P, 3W

SKU # 07847782354
Type: Single
Rating - Amps: 50A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-50R
Mounting: Flush
Face OD: 2.11"
Mounting Depth: 1.79"