Menu Search
COOPER WIRING #PJ13W

Wallplate, 1 Gang, Mid Size, High Gloss, Polycarbonate

SKU # 03266475129 Manufacturer Series: Series PJ
Plate Type: Wall Plate
Size: Mid Size
Gangs: 1
Configuration: (1) Blank Box and Strap Mounted
Material: Polycarbonate
Finish: High Gloss

CWD PJ13W 1G-BLNK-BOX-MNTD-WLPLT