Menu Search
EATON BUSSMANN SERIES #BMM603-1SQ

Midget Modular Supplemental Ferrule Fuse Holder Block 30AA 1P

SKU # 05171248644 Manufacturer Series: BMM
RoHS Compliant
Block Type: Modular Supplemental Ferrule Fuse Holder
Fuse Type: Midget
Rating - Volts: 600V
Rating - Amps: 30A
Poles: 1P
Wire Connector: Screw w/Quick Connect
Wire Size: 10 AWG Cu
Fuse Clip: Spring Clip
Base Material: Thermoplastic

Midget Fuse Blocks: Block Type - Modular Supplemental Ferrule Fuse Holder; Fuse Type - Midget; Rating - Volts - 600V; Rating - Amps - 30A; Poles - 1P; Wire Connector - Screw w/Quick Connect; Wire Size - 10 AWG Cu; Fuse Clip - Spring Clip; Base Material - Thermoplastic; Additional Information - Flammability Rating: UL 94V0, Self-Extinguishing, Operating Temperature: -40 to 120 deg C, Terminal: Tin-Plated Bimetallic Copper, Screws and Pressure Plate: Zinc-Plated Steel; Manufacturer Series - BMM

Additional Info: Flammability Rating: UL 94V0, Self-Extinguishing, Operating Temperature: -40 to 120 deg C, Terminal: Tin-Plated Bimetallic Copper, Screws and Pressure Plate: Zinc-Plated Steel