Menu Search
MERSEN #USM3I

UltraSafe Midget Modular Fuse Safety Touch Holder 30A 3P

SKU # 78200183001
Holder Type: Modular Fuse Safety Touch
Fuse: Midget
Voltage: 600V AC
Amps: 30A
Poles: 3P
Mount: DIN Rail 35mm
Terminal Type: Pressure Plate
AWG Line: (1)14-6
AWG Load: (1)14-6
Material: Polyamide

Additional Info: Indicator Light