The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search

MERSEN

Fuse Motor Circuit Protection; 2750V AC

(6 Product Options) Manufacturer Series: A240R
  • Fuse Type: Motor Circuit Protection
  • Rating, Type: R-Rated, Current Limiting
  • Voltage: 2750V AC
  • Interrupting Rating Max: 45kA (sym)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 2750V AC
Interrupting Rating Max: 45kA (sym)
Mounting: Ferrule
Barrel OD: 3 in.
Length: 10.875 in.