Menu Search
EATON BUSSMANN SERIES #S505-3.15-R

Fuse, Miniature Ceramic Tube; Time Delay/Slow Blow; 250V AC / 32V DC; 3.15A

SKU # 05171264353 Manufacturer Series: S505
RoHS Compliant
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay/Slow Blow
Voltage: 250V AC / 32V DC
Amps: 3.15A
Interrupting Rating: 1.5kA IR at 250V AC
Length Overall: 0.787 in.
Diameter: 0.205 in.
Connection: Ferrule
  • High breaking capacity
  • Ceramic tube\, nickel plated brass end cap construction
  • Body style: cylindrical fuse
  • Frequency rating: 50 Hz
  • Termination: cartridge
  • Number of terminals: 2
  • Cold resistance: 0.03 ohms