Menu Search
MERSEN #GGA1/8

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1/8A

SKU # 78200181001 Manufacturer Series: GGA
RoHS Compliant
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1/8A
Interrupting Rating: 35A at 250VAC, 10000A at 125VAC
Length Overall: 0.788 in.
Diameter: 0.197 in.
Connection: Ferrule

MFZ GGA1/8 250V-TD-FUS

Additional Info: Contact Material: Tin-plated Copper, Body Style: Cylindrical Non-Rejection, Mounting: Surface