Menu Search
Electrical and Power Distribution Fuses Fuses Special Purpose Cube Shaped Fuses CUBEFuse Fuse, Finger Safe Cube; Class J; Dual Element Time Delay

EATON BUSSMANN SERIES

CUBEFuse Fuse, Finger Safe Cube; Class J; Dual Element Time Delay

(9 Product Options)
  • Type: Finger Safe Cube Fuse
  • Class: J
  • Characteristics: Dual Element, Time Delay
  • Interrupting Rating: 300kA IR
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Finger Safe Cube Fuse
Class: J
Characteristics: Dual Element, Time Delay
Interrupting Rating: 300kA IR
Voltage: 600V AC / 300V DC
Indicators: Indicating