Menu Search

EATON BUSSMANN SERIES

Fuse, Multi-Meter; Fast Acting; 10kA IR

(2 Product Options) Manufacturer Series: DMM-B
  • Type: Multi-Meter Fuse
  • Characteristics: Fast Acting
  • Voltage: 1000V AC / 1000V DC
  • Interrupting Rating: 10kA IR
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Multi-Meter Fuse
Characteristics: Fast Acting
Voltage: 1000V AC / 1000V DC
Interrupting Rating: 10kA IR
Diameter: 0.406 in.
Connection: Ferrule
Construction: Melamine Tube