Menu Search

MERSEN

Fuse; Time Delay; Class H; 600VAC

(10 Product Options)
  • Fuse Type/Class: Class H
  • Characteristics: Time Delay
  • Interrupting Rating: 10kA IR
  • Voltage: 600V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage: 600V AC